Apply to be a TradeMaster!
Main product image of Quatrus R15 Ergon 33" Single Bowl Apron-Front Stainless Steel Farmhouse Sink, 525243
Magnifying glass
Hover image to zoom

Quatrus R15 Ergon 33" Single Bowl Apron-Front Stainless Steel Farmhouse Sink, 525243

Brand:
Blanco
SKU:
525243
Rating:
(0)
Q&A:
(0)
Quatrus R15 Ergon 33" Single Bowl Apron-Front Stainless Steel Farmhouse Sink, 525243
Magnifying glass
Hover image to zoom
$1,295.70 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Satin Polish
Product Highlight: Installation Type
Apron
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The QUATRUS R15 ERGON Farmhouse Sink is the perfect kitchen companion. Designed specifically to bring your work area closer with an innovative ledge and rail system, this farm sink makes food prep comfortable and enjoyable. The built-in ledge accommodates a variety of accessories, bringing several different kitchen tasks, including slicing and dicing to rinsing produce, within a comfortable reach. The QUATRUS R15 ERGON offers generous radius inside corners for easy cleaning and slightly rounded family-friendly outside apron corners. Combine the QUATRUS R15 ERGON with a BLANCO faucet and accessories to create a BLANCO UNIT; a seamless, fully-integrated kitchen solution designed to transform kitchen chores into joyful experiences. Everything you need to drink, prep and clean, all in one place.
Features
  • Ergonomic design brings comfort to the toughest of kitchen tasks
  • Efficient workstation sink includes an ash cutting board designed to perfectly fit and slide along the inside sink ledges
  • Pre-installed sound dampening pads reduce noise generated in the sink
  • X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
  • Optional accessories include grid (item #237516), drying mat (item #238483), cutting board (item #237517) and decorative drain cover (item #517666)
  • Basket strainer sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty

Specs

–
Material:

Stainless Steel

Product Type:

Sink

Finish:

Satin Polish

Installation Type:

Apron

Gauge:

18

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy