The Day Savers – A National Tradesmen Day Contest
Main product image of Botton II Cabinet Organization Storage System, 526376
Magnifying glass
Hover image to zoom

Botton II Cabinet Organization Storage System, 526376

Brand:
Blanco
SKU:
526376
Rating:
(0)
Q&A:
(0)
Botton II Cabinet Organization Storage System, 526376
Magnifying glass
Hover image to zoom
$186.60 each
Out of Stock
Out of Stock
Get it Mon, Sep 14 - Mon, Sep 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Plastic, PVC
Product Highlight: Finish
Plastic, PVC

Description

Features:

  • Perfect for storing recycling and cleaning supplies under the sink
  • Can be installed on the left or right side of base cabinet
  • Two 4-gallon capacity bins can be removed by lifting upwards
  • Weighs 4lbs., 10" wide, 19" deep and 16.25" tall


Specs

Material:

Plastic

PVC

Product Type:

Switch

Finish:

Plastic

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy