Apply to be a TradeMaster!
Main product image of Double Sink Storage Caddy, 527668
Magnifying glass
Hover image to zoom

Double Sink Storage Caddy, 527668

Brand:
Blanco
SKU:
527668
Rating:
(0)
Q&A:
(0)
Double Sink Storage Caddy, 527668
Magnifying glass
Hover image to zoom
$226.39 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum, Plastic
Product Highlight: Finish
Plastic, Aluminum

Description

–

Features:

  • Portable caddy can easily be removed and placed back on the sliding base tray
  • Aluminum light-weight construction with easy access handle(s)
  • Full-extension pull-out tray with soft closing slides
  • Ideal for organizing items like cleaning supplies under the sink
  • Flexible installation options
  • Each container's carrying weight capacity is 20 lb.

Specs

–
Material:

Aluminum

Plastic

Finish:

Plastic

Aluminum

Product Type:

Caddy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy