Apply to be a TradeMaster!
Main product image of 3/4" x 600" Copper Guard Anti-Seize Thread Sealing Tape
Magnifying glass
Hover image to zoom

3/4" x 600" Copper Guard Anti-Seize Thread Sealing Tape

SKU:
70812
Rating:
(0)
Q&A:
(0)
3/4" x 600" Copper Guard Anti-Seize Thread Sealing Tape
Magnifying glass
Hover image to zoom
$22.40 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
600" Length
Product Highlight: Material
PTFE
Product Highlight: Temperature Range (F)
-450°F - 500°F

Description

–
Mill-Rose Blue Monster® Copper Guard® Anti-Seize Thread Sealing Tape is a unique product designed to permit the easy assembly and disassembly of threaded components. It takes the place of messy and potentially contaminating anti-seize compounds.

Mill-Rose Blue Monster® Copper Guard® Anti-Seize Tape is manufactured from a copper filled PTFE resin. The PTFE provides excellent lubricity while the copper flakes act as slide or bearing plates between the two mating surfaces. Thus, the tape helps prevent galling during assembly and disassembly of components.

When wrapped around a thread, Mill-Rose Blue Monster® Copper Guard® Anti-Seize Thread Sealing Tape seals it from corrosive substances or any dirt or grit likely to cause seizure. Mill-Rose Blue Monster® Copper Guard® Anti-Seize Thread Sealing Tape also prevents components from vibrating loose.

Applications: Mill-Rose Blue Monster® Copper Guard® Anti-Seize Thread Sealing Tape an be applied to any threaded component made from the following metals: galvanized steel, steel, iron, brass, copper, aluminum, titanium and magnesium. It is not recommended for stainless steel. For stainless steel components, Mill-Rose Nickel Guard Anti-Seize Tape is recommended.

Features:
  • Composition: 90% PTFE/10% Copper
  • Color: Copper
  • Thickness: 0.0045" +/-10% (0.115mm +/-10%)
  • Density, Apparent: 1.6g/cm3 +/-10%
  • Elongation: 50%
  • Temperature range: -450°F to +500°F (-268°C to +260°C) PTFE is completely stable up to +500°F or +260°C. Decomposition will occur on contact with naked flames. Upon decomposiiton, the remaining
  • Copper powder will assist disassembly. Copper flake will melt at 1,984°F or 1,084°C.
  • Tensile strength: 10-12N/mm2

Specs

–
Width:

3/4"

Length (Inches):

600"

Material:

PTFE

Temperature Range (F):

-450°F - 500°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy