Apply to be a TradeMaster!
Main product image of LUBE-JOB Pipe Joint Lubricant (2 lb)
Magnifying glass
Hover image to zoom

LUBE-JOB Pipe Joint Lubricant (2 lb)

SKU:
71060
Rating:
(0)
Q&A:
(0)
LUBE-JOB Pipe Joint Lubricant (2 lb)
Magnifying glass
Hover image to zoom
$6.18 each
In Stock
In Stock
Get 54 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
2 lbs.

Description

–
Pipe joint lubricant for assembly of push-on pipe joints with natural rubber, synthetic rubber or plastic gaskets.

Blue Monster® LUBE-JOB effectively lubricates pipe joints and gaskets for safe and efficient assembly of all types of pipelines, especially potable water systems.

LUBE-JOB is formulated from a biodegradable blend of lubricity enhancers and soaps creating a unique lubricant that flows into cavities when mating abutting pipes, effectively sealing joints. It's soft, creamy formula spreads on easily to give superior lubrication, performing well in extreme temperatures, whether hot or cold.

LUBE-JOB will not swell gaskets. It's petroleum and phosphate free - a special blend of raw materials common in the lubricant and soap industries. LUBE-JOB efficiently dissipates and will not leave a residue when flushed in accordance with recommended AWWA procedures. It will not irritate the skin, is non-toxic, and cleans up easily using warm water and soap.

Blue Monster LUBE-JOB is certified to meet NSF/ANSI Standard 61 for potable water pipelines. NSF's use of strict analytical standards and formulation consistency assures production of a safe lubricant for water pipe joining requirements. In addition, LUBE-JOB is FBC System Compatible.

Compatible Synthetic Rubbers
  • Butyl Rubber (IIR)
  • Ethylene Propylene Diene Monomer (EPDM)
  • Fluroelastomers (FKM)/ Viton
  • Polychloroprene (CR)/ Neoprene
  • Silicone Rubber (SiR)
  • Styrene Butadiene Rubber (SBR)
Technical Data
  • Form: Creamy Paste
  • Color: Off-white
  • Odor: Bland
  • pH (5% in water) = Approx> 9.0
  • Bulk Density: Approx. 9.3 lbs./gallon
  • Maximum Penetration: 360 @ 77°F ,/ul>

Specs

–
Volume:

2 lbs.

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy