Apply to be a TradeMaster!
Main product image of Blue Monster Heavy-Duty Industrial Grade Thread Sealant (32 oz.)
Magnifying glass
Hover image to zoom

Blue Monster Heavy-Duty Industrial Grade Thread Sealant (32 oz.)

SKU:
76019
Rating:
(0)
Q&A:
(0)
Blue Monster Heavy-Duty Industrial Grade Thread Sealant (32 oz.)
Magnifying glass
Hover image to zoom
$27.38 each
In Stock
In Stock
Get 22 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.
Product Highlight: Max Pressure (PSI)
3000 (Gases), 10000 (Liquids) MAX PSI

Description

–
BLUE MONSTER Industrial Grade Pipe Thread Compound is a slow-drying, soft-setting, non-hardening pipe thread compound. Specially formulated with superb "sticking" characteristics, Blue Monster applies evenly and quickly to threads. Blue Monster is recommended for on-site or assembly line work. It is lead-free, non-toxic and will not harden or separate in the can.

When applied properly, Blue Monster allows the system to be pressurized immediately after assembly. It does not require any set or cure time.

This compound is made with the highest quality materials. All information provided is based on our laboratory testing, independent laboratory test results and actual field experience.

Seals threads on all Metals, PVC, CPVC, ABS and Nylon Plastic Pipe Systems

Features
  • Heavy-Duty Industrial Grade
  • Specially formulated for production line use
  • Adheres to oily threads
  • Non-hardening
  • Non-toxic
  • Slow-Drying
  • Easy-cleanup
  • Soft-Set
  • Grit-Free
  • Low-Odor

Specs

–
Volume:

32 oz.

Max Pressure (PSI):

3000 (Gases)

10000 (Liquids)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy