Apply to be a TradeMaster!
Main product image of Blue Monster Stay-Soft Thread Sealant w/ PTFE (32 oz.)
Magnifying glass
Hover image to zoom

Blue Monster Stay-Soft Thread Sealant w/ PTFE (32 oz.)

SKU:
76029
Rating:
(0)
Q&A:
(0)
Blue Monster Stay-Soft Thread Sealant w/ PTFE (32 oz.)
Magnifying glass
Hover image to zoom
$42.12 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.
Product Highlight: Max Pressure (PSI)
5000 (Gases), 10000 (Liquids) MAX PSI
Product Highlight: Temperature Range (F)
-15°F to 400°F

Description

–
Formulated for the fire protection industry, Blue Monster Stay-Soft PTFE enriched pipe thread compound does not harden and allows for pre-fabrication application to threads weeks before system assembly and pressurization. Because it never hardens joints can be disassembled anytime after installation if need be.

Features:
  • Grit-Free
  • Non-Toxic
  • Non-Drying
  • Easy-cleanup
  • Non-Separating
  • Adheres to oily threads

Specs

–
Volume:

32 oz.

Max Pressure (PSI):

5000 (Gases)

10000 (Liquids)

Temperature Range (F):

-15°F to 400°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy