Apply to be a TradeMaster!
Main product image of ZERO VOC Eco-Friendly PTFE Thread Sealant (32 oz.)
Magnifying glass
Hover image to zoom

ZERO VOC Eco-Friendly PTFE Thread Sealant (32 oz.)

SKU:
76046
Rating:
(0)
Q&A:
(0)
ZERO VOC Eco-Friendly PTFE Thread Sealant (32 oz.)
Magnifying glass
Hover image to zoom
$45.81 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.
Product Highlight: Max Pressure (PSI)
3000 (Gases), 10000 (Liquids) MAX PSI
Product Highlight: Temperature Range (F)
-50°F to 500°F

Description

–
ZERO VOC Eco-Friendly PTFE Thread Sealant (32 oz.)

Blue Monster Zero is an industrial strength, eco-friendly PTFE-enriched pipe thread compound with zero VOCs, zero PFOA and zero lead.

It's an all-purpose, non-seizing thread sealant that is extremely effective on sealing all types of threads including galvanized steel, iron, brass, copper, aluminum, stainless steel, PVC, CPVC, ABS, polyethylene and fiberglass.

When applied properly, Blue Monster allows the system to be pressurized immediately after assembly.

Features:
  • Grit-Free
  • Natural white
  • Noncombustible
  • Nontoxic
  • Easy Cleanup
  • Soft-set, non-hardening

Specs

–
Volume:

32 oz.

Max Pressure (PSI):

3000 (Gases)

10000 (Liquids)

Temperature Range (F):

-50°F to 500°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy