Apply to be a TradeMaster!
Main product image of Blue Monster Velocity Tankless Water Heater Flush (18 oz.)
Magnifying glass
Hover image to zoom

Blue Monster Velocity Tankless Water Heater Flush (18 oz.)

SKU:
76052
Rating:
(2)
Q&A:
(0)
Blue Monster Velocity Tankless Water Heater Flush (18 oz.)
Magnifying glass
Hover image to zoom
$18.77 each
In Stock
In Stock
Get 93 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
18 oz.

Description

–
Blue Monster Velocity Tankless Water Heater Flush (18 oz.)

Product Overview

BLUE MONSTER® Velocity™ is a hard-hitting, fast-acting compound with the strength needed to remove scale, lime, rust, and other corrosive water-formed deposits inside on-demand water heaters. Velocity contains sulfamic acid, a highly-effective agent used to clean heat exchangers, boilers and condensers. Restore water flow and heating efficiency for like-new performance with Velocity.
BLUE MONSTER Velocity is compatible with copper, CPVC, PEX, and PERT piping systems. It's non-corrosive and safe for potable water systems. BLUE MONSTER Velocity is also NSF Nonfood Compounds A3 listed.

Product Features
  • Restores circulation and pressure in under 20 minutes
  • Dissolves lime, water scale and rust deposits
  • Granules eliminate splashes and spills
  • Easy to use - Mix BLUE MONSTER Velocity with water and circulate through system for a complete flush
  • Odorless
  • For commercial and residential use

Specs

–
Product Type:

Descaler

Volume:

18 oz.
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
5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

It is easy to use the product with no measurements. It cleaned our tankless water heater system with no problem.
Sam
Washington DC
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

BETTER THAN HAYMAKER

I cannot say enough about this product, I had a clogged plate exchanger in my tankless unit and I tried haymaker and other agents. Velocity was the only one to break through and restore my hot water pressure! WEAR GLASSES, THIS STUFF IS STRONG.
Mo
NJ
3 years ago
Was this review helpful to you?