Apply to be a TradeMaster!
Main product image of 1" x 12", 3-Piece Blue Monster Compression Tape
Magnifying glass
Hover image to zoom

1" x 12", 3-Piece Blue Monster Compression Tape

SKU:
76084
Rating:
(1)
Q&A:
(0)
1" x 12", 3-Piece Blue Monster Compression Tape
Magnifying glass
Hover image to zoom
$15.79 each
In Stock
In Stock
Get 15 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1" Width
Product Highlight: Material
Silicone
Product Highlight: Length (Inches)
12" Length
Product Highlight: Max Pressure (PSI)
10000 MAX PSI
Product Highlight: Temperature Range (F)
-130°F - 500°F
Product Highlight: Color
Blue

Description

–
Blue Monster® Compression Seal Tape

1” x 12” Strip Pack 3 - piece Blue Monster® Compression Seal Tape features self-fusing layers that form a waterproof compression seal. Seal leaks while under pressure - up to 150 PSI on any type of rigid piping material, from galvanized and cast iron to copper and all types of plastics and rubber. Blue Monster Compression Seal Tape contains no adhesive and is ideal for crisis and long-term applications. This tape seals by compression, so pulling the tape as tight as possible forms a chemical reaction that fuses the layers of tape into a mass of silicone.

Specs

–
Width (Inches):

1"

Material:

Silicone

Product Type:

Repair Tape

Length (Inches):

12"

Max Pressure (PSI):

10000

Temperature Range (F):

-130°F - 500°F

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It really works!!

I followed the directions and patched a copper hot water heat line in the floor. Very happy
Dave
Ohio
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy