Apply to be a TradeMaster!
Main product image of 8" x 12" Floor Return Air Grille (Brown)
Magnifying glass
Hover image to zoom

8" x 12" Floor Return Air Grille (Brown)

Brand:
Bluefin
SKU:
4110812BR
Rating:
(0)
Q&A:
(0)
8" x 12" Floor Return Air Grille (Brown)
Magnifying glass
Hover image to zoom
$29.13 each
In Stock
In Stock
Get 58 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown

Description

–
This item is a Bluefin Grille.

Specs

–
Width (Wall Opening):

12"

Wall Opening (Inches):

8" x 12"

Color:

Brown

Overall Size:

9-13/16" x 13-13/16"

Product Type:

Return Grille

Height (Wall Opening):

8"

Capacity (lbs):

300 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Width (Wall Opening)
Wall Opening (Inches)
Color
Overall Size
Product Type
CURRENT ITEM
12"
8" x 12"
Brown
9-13/16" x 13-13/16"
Return Grille
12"
8" x 12"
Golden Sand
9-13/16" x 13-13/16"
Return Grille
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy