Apply to be a TradeMaster!
Main product image of 8" x 14" Floor Return Air Grille (Brown)
Magnifying glass
Hover image to zoom
8" x 14" Floor Return Air Grille (Brown)
Magnifying glass
Hover image to zoom
$31.91 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown

Description

–
This item is a Bluefin Grille.

Specs

–
Capacity (lbs):

300 lbs

Overall Size:

9-13/16" x 15-13/16"

Color:

Brown

Product Type:

Return Grille

Wall Opening (Inches):

8" x 14"

Width (Wall Opening):

14"

Height (Wall Opening):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Overall Size
Color
Product Type
Wall Opening (Inches)
Width (Wall Opening)
CURRENT ITEM
Product Image of 8" x 14" Floor Return Air Grille (Brown)
8" x 14" Floor Return Air Grille (Brown)
SKU: 4110814BR
(1)
9-13/16" x 15-13/16"
Brown
Return Grille
8" x 14"
14"
9-13/16" x 15-13/16"
Golden Sand
Return Grille
8" x 14"
14"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Exactly what i was looking for.

Checked 4 local supply houses. None had the register i needed and if they ordered it for me it wouldve been twice what i paid at supplyhouse.com arrived quickly and will definitely order other products in the future.
Ex Hvac tech
Fort gratiot mi
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy