Apply to be a TradeMaster!
Main product image of 8" x 24" Floor Return Air Grille (Brown)
Magnifying glass
Hover image to zoom
8" x 24" Floor Return Air Grille (Brown)
Magnifying glass
Hover image to zoom
$40.61 each
In Stock
In Stock
Get 164 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown

Description

–
This item is a Bluefin Grille.

Specs

–
Wall Opening (Inches):

8" x 24"

Capacity (lbs):

300 lbs

Height (Wall Opening):

8"

Width (Wall Opening):

24"

Product Type:

Return Grille

Overall Size:

9-13/16" x 25-13/16"

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Wall Opening (Inches)
Height (Wall Opening)
Width (Wall Opening)
Product Type
Overall Size
CURRENT ITEM
Product Image of 8" x 24" Floor Return Air Grille (Brown)
8" x 24" Floor Return Air Grille (Brown)
SKU: 4110824BR
(1)
8" x 24"
8"
24"
Return Grille
9-13/16" x 25-13/16"

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again.

Exactly what I ordered, perfect fit !!!
Comfort Solutions
Raleigh County, WV
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy