Apply to be a TradeMaster!
Main product image of 10" x 14" Floor Return Air Grille (Brown)
Magnifying glass
Hover image to zoom

10" x 14" Floor Return Air Grille (Brown)

Brand:
Bluefin
SKU:
4111014BR
Rating:
(0)
Q&A:
(0)
10" x 14" Floor Return Air Grille (Brown)
Magnifying glass
Hover image to zoom
$21.74 each
In Stock
In Stock
Get 72 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown

Description

–
This item is a Bluefin Grille.

Specs

–
Width (Wall Opening):

14"

Color:

Brown

Height (Wall Opening):

10"

Overall Size:

11-13/16" x 15-13/16"

Capacity (lbs):

300 lbs

Wall Opening (Inches):

10" x 14"

Product Type:

Return Grille

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Width (Wall Opening)
Color
Height (Wall Opening)
Overall Size
Wall Opening (Inches)
14"
Brown
10"
11-13/16" x 15-13/16"
10" x 14"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy