Apply to be a TradeMaster!
Main product image of 10" x 20" Floor Return Air Grille (Brown)
Magnifying glass
Hover image to zoom
10" x 20" Floor Return Air Grille (Brown)
Magnifying glass
Hover image to zoom
$47.20 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown

Description

–
This item is a Bluefin Grille.

Specs

–
Width (Wall Opening):

20"

Wall Opening (Inches):

10" x 20"

Color:

Brown

Product Type:

Return Grille

Capacity (lbs):

300 lbs

Height (Wall Opening):

10"

Overall Size:

5-13/16" x 25-13/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Width (Wall Opening)
Wall Opening (Inches)
Color
Product Type
Height (Wall Opening)
CURRENT ITEM
Product Image of 10" x 20" Floor Return Air Grille (Brown)
10" x 20" Floor Return Air Grille (Brown)
SKU: 4111020BR
20"
10" x 20"
Brown
Return Grille
10"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy