Apply to be a TradeMaster!
Main product image of 12" x 20" Floor Return Air Grille (Brown)
Magnifying glass
Hover image to zoom
12" x 20" Floor Return Air Grille (Brown)
Magnifying glass
Hover image to zoom
$44.56 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown

Description

–
This item is a Bluefin Grille.

Specs

–
Product Type:

Return Grille

Height (Wall Opening):

12"

Wall Opening (Inches):

12" x 20"

Overall Size:

13-13/16" x 21-13/16"

Color:

Brown

Width (Wall Opening):

20"

Capacity (lbs):

300 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Height (Wall Opening)
Wall Opening (Inches)
Overall Size
Color
CURRENT ITEM
Product Image of 12" x 20" Floor Return Air Grille (Brown)
12" x 20" Floor Return Air Grille (Brown)
SKU: 4111220BR
(1)
Return Grille
12"
12" x 20"
13-13/16" x 21-13/16"
Brown
Return Grille
12"
12" x 20"
13-13/16" x 21-13/16"
Golden Sand

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect size

I ordered 2 of these and the both are the perfect size. One looks like it got dented in the shipping otherwise I would have given 5 stars.
Turbo
Colorado
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy