Apply to be a TradeMaster!
Main product image of 14" x 20" Floor Return Air Grille (Brown)
Magnifying glass
Hover image to zoom
14" x 20" Floor Return Air Grille (Brown)
Magnifying glass
Hover image to zoom
$57.40 each
In Stock
In Stock
Get 46 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown

Description

–
This item is a Bluefin Grille.

Specs

–
Width (Wall Opening):

20"

Product Type:

Return Grille

Height (Wall Opening):

14"

Overall Size:

15-13/16" x 21-13/16"

Color:

Brown

Wall Opening (Inches):

14" x 20"

Capacity (lbs):

300 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Width (Wall Opening)
Product Type
Height (Wall Opening)
Overall Size
Color
CURRENT ITEM
Product Image of 14" x 20" Floor Return Air Grille (Brown)
14" x 20" Floor Return Air Grille (Brown)
SKU: 4111420BR
20"
Return Grille
14"
15-13/16" x 21-13/16"
Brown
20"
Return Grille
14"
15-13/16" x 21-13/16"
Golden Sand
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy