Apply to be a TradeMaster!
Main product image of 14" x 24" Floor Return Air Grille (Brown)
Magnifying glass
Hover image to zoom

14" x 24" Floor Return Air Grille (Brown)

Brand:
Bluefin
SKU:
4111424BR
Rating:
(0)
Q&A:
(0)
14" x 24" Floor Return Air Grille (Brown)
Magnifying glass
Hover image to zoom
$59.17 each
In Stock
In Stock
Get 47 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown

Description

–
This item is a Bluefin Grille.

Specs

–
Overall Size:

15-13/16" x 25-13/16"

Product Type:

Return Grille

Width (Wall Opening):

24"

Height (Wall Opening):

14"

Color:

Brown

Capacity (lbs):

300 lbs

Wall Opening (Inches):

14" x 24"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Overall Size
Product Type
Width (Wall Opening)
Height (Wall Opening)
Color
15-13/16" x 25-13/16"
Return Grille
24"
14"
Brown
15-13/16" x 25-13/16"
Return Grille
24"
14"
Golden Sand
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy