Apply to be a TradeMaster!
Main product image of 16" x 30" Floor Return Air Grille (Brown)
Magnifying glass
Hover image to zoom
16" x 30" Floor Return Air Grille (Brown)
Magnifying glass
Hover image to zoom
$118.20 each
In Stock
In Stock
Get 34 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown

Description

–
This item is a Bluefin Grille.

Specs

–
Capacity (lbs):

300 lbs

Height (Wall Opening):

16"

Wall Opening (Inches):

16" x 30"

Width (Wall Opening):

30"

Overall Size:

17-13/16" x 31-13/16"

Color:

Brown

Product Type:

Return Grille

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Height (Wall Opening)
Wall Opening (Inches)
Width (Wall Opening)
Overall Size
Color
CURRENT ITEM
Product Image of 16" x 30" Floor Return Air Grille (Brown)
16" x 30" Floor Return Air Grille (Brown)
SKU: 4111630BR
16"
16" x 30"
30"
17-13/16" x 31-13/16"
Brown
16"
16" x 30"
30"
17-13/16" x 31-13/16"
Golden Sand
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy