Apply to be a TradeMaster!
Main product image of 8" x 10" Floor Register (Brown)
Magnifying glass
Hover image to zoom
8" x 10" Floor Register (Brown)
Magnifying glass
Hover image to zoom
$44.02 each
In Stock
In Stock
Get 150 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown

Description

–
This item is a Bluefin register.

Specs

–
Width (Wall Opening):

10"

Capacity (lbs):

300 lbs

Height (Wall Opening):

8"

Product Type:

Supply Register

Overall Size:

9-13/16" x 11-13/16"

Color:

Brown

Wall Opening (Inches):

8" x 10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Width (Wall Opening)
Height (Wall Opening)
Product Type
Overall Size
Color
CURRENT ITEM
Product Image of 8" x 10" Floor Register (Brown)
8" x 10" Floor Register (Brown)
SKU: 4120810BR
(2)
10"
8"
Supply Register
9-13/16" x 11-13/16"
Brown
10"
8"
Supply Register
9-13/16" x 11-13/16"
Golden Sand

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this again

Good fit
Me me
Chicago IL.
27 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

Replaced one that had been damaged. This one is the exact duplicate!
Patty
Campbellsville, KY
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy