Apply to be a TradeMaster!
Main product image of 9" x 12" Floor Register (Brown)
Magnifying glass
Hover image to zoom
9" x 12" Floor Register (Brown)
Magnifying glass
Hover image to zoom
$55.82 each
In Stock
In Stock
Get 100 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown

Description

–
This item is a Bluefin register.

Specs

–
Capacity (lbs):

300 lbs

Wall Opening (Inches):

9" x 12"

Height (Wall Opening):

9"

Width (Wall Opening):

12"

Product Type:

Supply Register

Overall Size:

10-13/16" x 13-13/16"

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Wall Opening (Inches)
Height (Wall Opening)
Width (Wall Opening)
Product Type
Overall Size
CURRENT ITEM
Product Image of 9" x 12" Floor Register (Brown)
9" x 12" Floor Register (Brown)
SKU: 4120912BR
(3)
9" x 12"
9"
12"
Supply Register
10-13/16" x 13-13/16"
9" x 12"
9"
12"
Supply Register
10-13/16" x 13-13/16"

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Perfect fit for my old house

The inner dimensions (9"x12") fit the existing floor register hole for my 1915 house. The build quality is solid and style matches well.
th3t3ch
Rochester MN
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

I replaced a cracked cast iron register cover on a 126 year old house. It fits perfectly and I can open the sliding barn door with ease. I will use this company again! Excellent communication and fast, reliable shipping. Very good prices!
pghdsnyder
Pittsburgh, Pennsylvania
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfectly

House built in 1929 had very old floor registers that had reached the end of their useful life. These registers fit nicely and were fairly affordable.
KG
KS
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy