Apply to be a TradeMaster!
Main product image of 10" x 12" Floor Register (Brown)
Magnifying glass
Hover image to zoom
10" x 12" Floor Register (Brown)
Magnifying glass
Hover image to zoom
$58.90 each
In Stock
In Stock
Get 42 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown

Description

–
This item is a Bluefin register.

Specs

–
Color:

Brown

Width (Wall Opening):

12"

Product Type:

Supply Register

Height (Wall Opening):

10"

Overall Size:

11-13/16" x 13-13/16"

Wall Opening (Inches):

10" x 12"

Capacity (lbs):

300 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Color
Width (Wall Opening)
Product Type
Height (Wall Opening)
Overall Size
CURRENT ITEM
Product Image of 10" x 12" Floor Register (Brown)
10" x 12" Floor Register (Brown)
SKU: 4121012BR
(2)
Brown
12"
Supply Register
10"
11-13/16" x 13-13/16"
Golden Sand
12"
Supply Register
10"
11-13/16" x 13-13/16"

Product Reviews

3.5 out of 2 reviews
3.5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this again

Fit was good
Me me
Chicago IL.
25 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Missing part and damaged package contents

This is the third of these register I purchaseds.Item seems to be one that had been returned. The two parts of the grille had been take apart, the item wrapping repaired with packaging tape that was hard to remove and the small knob used to control the vanes is missing. Also this is the second time that the mastic included in the order has arrived with a compromised lid and the mastic leaked out onto the rest of the package contents. I suggest the lids be secured to prevent this.
A bit disappointed
Colorado
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy