Apply to be a TradeMaster!
Main product image of 12" x 14" Floor Register (Brown)
Magnifying glass
Hover image to zoom

12" x 14" Floor Register (Brown)

Brand:
Bluefin
SKU:
4121214BR
Rating:
(0)
Q&A:
(0)
12" x 14" Floor Register (Brown)
Magnifying glass
Hover image to zoom
$59.83 each
In Stock
In Stock
Get 28 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brown

Description

–
This item is a Bluefin register.

Specs

–
Wall Opening (Inches):

12" x 14"

Product Type:

Supply Register

Color:

Brown

Width (Wall Opening):

14"

Overall Size:

13-13/16" x 15-13/16"

Height (Wall Opening):

12"

Capacity (lbs):

300 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Wall Opening (Inches)
Product Type
Color
Width (Wall Opening)
Overall Size
CURRENT ITEM
12" x 14"
Supply Register
Brown
14"
13-13/16" x 15-13/16"
12" x 14"
Supply Register
Golden Sand
14"
13-13/16" x 15-13/16"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy