Apply to be a TradeMaster!
Main product image of 20" x 20" Steel Fixed Bar Filter Grille (White)
Magnifying glass
Hover image to zoom
20" x 20" Steel Fixed Bar Filter Grille (White)
Magnifying glass
Hover image to zoom
$66.55 each
In Stock
In Stock
Get 12 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Height
20"

Description

–
This item is a Bluefin Grille.

Specs

–
Capacity (lbs):

300 lbs

Width:

20"

Color:

White

Height:

20"

Wall Opening (Inches):

20" x 20"

Product Type:

Return Filter Grille

Overall Size:

21-3/4" x 21-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Width
Color
Height
Wall Opening (Inches)
Product Type
CURRENT ITEM
Product Image of 20" x 20" Steel Fixed Bar Filter Grille (White)
20" x 20" Steel Fixed Bar Filter Grille (White)
SKU: 8112020WH
20"
White
20"
20" x 20"
Return Filter Grille
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy