Apply to be a TradeMaster!
Main product image of 14" x 14" Plastic Access Panel
Magnifying glass
Hover image to zoom

14" x 14" Plastic Access Panel

Brand:
Bluefin
SKU:
ADU14PL
Rating:
(2)
Q&A:
(0)
14" x 14" Plastic Access Panel
Magnifying glass
Hover image to zoom
$12.74 each
In Stock
In Stock
Get 901 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–

Note: 14" x 14" is the wall opening size and 16" x 16" is the overall size.

Bluefin 14" x 14" Plastic Access Panel

Specs

–
Wall Opening (Inches):

14" x 14"

Overall Size:

16" x 16"

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Wall Opening (Inches)
Material
CURRENT ITEM
14" x 14"
Plastic
14" x 14"
14"
ABS

Product Reviews

3 out of 2 reviews
100% would recommend this product
3
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Very hard to open

These work as a solid plastic cover plate, but good luck opening the panel. You nearly have to take the entire access panel off. The Oatey access panels open way easier.
Sam
Lima, OH
7 months ago
Was this review helpful to you?

Clean but hard to open

Has a nice clean look. Used liquid nails to secure it to wall. Afraid the first time i try to open it up its going to tear up the wall and pull the entire frame off because its so hard to pull the panel out.
Der
OH
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy