Apply to be a TradeMaster!
Main product image of 18" x 18" Universal Access Door
Magnifying glass
Hover image to zoom

18" x 18" Universal Access Door

Brand:
Bluefin
SKU:
ADU18S
Rating:
(0)
Q&A:
(0)
18" x 18" Universal Access Door
Magnifying glass
Hover image to zoom
$36.47 each
In Stock
In Stock
Get 155 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 18"
Product Highlight: Material
Prime Coated Steel
Product Highlight: Finish
White

Description

–
18" x 18" Universal Access Door

Features:
  • 16GA Steel
  • Round corners
  • Screwdriver latch
  • White prime coated

Specs

–
Size:

18" x 18"

Wall Opening (Inches):

18-3/8" x 18-3/8"

Material:

Prime Coated Steel

Finish:

White

Type:

Walls or Ceilings

Number of Latches:

2

Latch:

SS Screwdriver Cam

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Wall Opening (Inches)
Material
Type
Number of Latches
CURRENT ITEM
Product Image of 18" x 18" Universal Access Door
18" x 18" Universal Access Door
SKU: ADU18S
18" x 18"
18-3/8" x 18-3/8"
Prime Coated Steel
Walls or Ceilings
2
18" x 18"
18-3/8" x 18-3/8"
Prime Coated Steel
Walls or Ceilings
2
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy