Apply to be a TradeMaster!
Main product image of 6" x 6" Universal Access Door
Magnifying glass
Hover image to zoom

6" x 6" Universal Access Door

Brand:
Bluefin
SKU:
ADU6S
Rating:
(1)
Q&A:
(0)
6" x 6" Universal Access Door
Magnifying glass
Hover image to zoom
$18.57 each
In Stock
In Stock
Get 20 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6" x 6"
Product Highlight: Material
Prime Coated Steel
Product Highlight: Finish
White

Description

–
6" x 6" Universal Access Door

Features:
  • 16GA Steel
  • Round corners
  • Screwdriver latch
  • White prime coated

Specs

–
Size:

6" x 6"

Wall Opening (Inches):

6-3/8" x 6-3/8"

Material:

Prime Coated Steel

Finish:

White

Type:

Walls or Ceilings

Number of Latches:

1

Latch:

SS Screwdriver Cam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Wall Opening (Inches)
Material
Type
Number of Latches
CURRENT ITEM
Product Image of 6" x 6" Universal Access Door
6" x 6" Universal Access Door
SKU: ADU6S
(1)
6" x 6"
6-3/8" x 6-3/8"
Prime Coated Steel
Walls or Ceilings
1
6" x 6"
6-3/8" x 6-3/8"
Prime Coated Steel
Walls or Ceilings
1

You May Also Need

3/4" ProPEX EP Tee
SKU: Q4757575
Uponor (Wirsbo)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality

Strong. Good quality. Not flimsy.
Matt
Dallas, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy