Apply to be a TradeMaster!
Main product image of 8" x 8" Universal Access Door (Stainless Steel)
Magnifying glass
Hover image to zoom

8" x 8" Universal Access Door (Stainless Steel)

Brand:
Bluefin
SKU:
ADU8SS
Rating:
(2)
Q&A:
(0)
8" x 8" Universal Access Door (Stainless Steel)
Magnifying glass
Hover image to zoom
$48.60 each
In Stock
In Stock
Get 27 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 8"
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Brushed

Description

–
8" x 8" Universal Access Door (Stainless Steel)

Features:
  • 16GA
  • Stainless Steel 304
  • Round corners
  • Screwdriver latch
  • Brushed

Specs

–
Size:

8" x 8"

Wall Opening (Inches):

8-3/8" x 8-3/8"

Material:

Stainless Steel

Finish:

Brushed

Type:

Walls or Ceilings

Number of Latches:

1

Latch:

SS Screwdriver Cam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Wall Opening (Inches)
Material
Type
Number of Latches
8" x 8"
8-3/8" x 8-3/8"
Stainless Steel
Walls or Ceilings
1
8" x 8" Universal Access Door (Stainless Steel)
SKU: UF-5000-8X8-SCSS
8" x 8"
8-3/8" x 8-3/8"
Stainless Steel
Walls or Ceilings
1

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

I used it to cover a natural gas opening in my back yard
Miguel
El Paso Tx
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product. Good price.

I would buy again
Triple M
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy