Apply to be a TradeMaster!
Main product image of 3/8" OD x 1/2" FIP Brass Compression Elbow, Lead Free
Magnifying glass
Hover image to zoom

3/8" OD x 1/2" FIP Brass Compression Elbow, Lead Free

Brand:
Bluefin
SKU:
BCFE038-050
Rating:
(1)
Q&A:
(0)
3/8" OD x 1/2" FIP Brass Compression Elbow, Lead Free
Magnifying glass
Hover image to zoom
$7.55 each
In Stock
In Stock
Get 62 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Description

–
Compression x FIP Elbow (Lead Free)

Specs

–
Size:

3/8" x 1/2"

Lead Free:

Yes

Connection Type:

Threaded

Thread Type:

Female

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product is excellent quality

Product was excellent, price is excellent, good company to buy from
Phil
Salem NH
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy