Apply to be a TradeMaster!
Main product image of Cast Iron Effluent Pump w/ Tethered Switch - 1/2 HP
Magnifying glass
Hover image to zoom

Cast Iron Effluent Pump w/ Tethered Switch - 1/2 HP

Brand:
Bluefin
SKU:
BF-EFF50CIT
Rating:
(0)
Q&A:
(0)
Cast Iron Effluent Pump w/ Tethered Switch - 1/2 HP
Magnifying glass
Hover image to zoom
BF-EFF50CIT is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Horse Power
1/2 HP
Product Highlight: Warranty
3 Year Warranty

Description

–
This item is a Cast Iron Effluent Pump w/ Tethered Switch - 1/2 HP manufactured by Bluefin. This pump has a flow rate of 4200 GPH and features a tethered switch.

Specs

–
Horse Power:

1/2

Flow Rate (GPH):

4200

Max Head (Ft):

30

Type:

Effluent Pump

Includes:

Tethered Switch

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm