Apply to be a TradeMaster!
Main product image of Grinder Pump w/ Thethered Switch - 115V, 1 HP
Magnifying glass
Hover image to zoom

Grinder Pump w/ Thethered Switch - 115V, 1 HP

Brand:
Bluefin
SKU:
BF-GR10CIT-115V
Rating:
(0)
Q&A:
(0)
Grinder Pump w/ Thethered Switch - 115V, 1 HP
Magnifying glass
Hover image to zoom
BF-GR10CIT-115V is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Horse Power
1 HP

Description

–
This item is a Grinder Pump w/ Thethered Switch - 115V, 1 HP manufactured by Bluefin. This pump has a flow rate of 3300 GPH and features a tethered switch.

Specs

–
Type:

Grinder Pump

Warranty:

3 Year

Max Head (Ft):

50

Horse Power:

1

Flow Rate (GPH):

3300

Includes:

Tethered Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm