Apply to be a TradeMaster!
Main product image of Cast Iron Sump Pump w/ Snap Action Switch - 1/3 HP
Magnifying glass
Hover image to zoom

Cast Iron Sump Pump w/ Snap Action Switch - 1/3 HP

Brand:
Bluefin
SKU:
BF-SP33CISA
Rating:
(0)
Q&A:
(0)
Cast Iron Sump Pump w/ Snap Action Switch - 1/3 HP
Magnifying glass
Hover image to zoom
BF-SP33CISA is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Horse Power
1/3 HP
Product Highlight: Warranty
3 Year Warranty

Description

–
This item is a Cast Iron Sump Pump w/ Snap Action Switch - 1/3 HP manufactured by Bluefin. This pump has a flow rate of 4000 GPH and features a snap action switch.

Specs

–
Warranty:

3 Year

Includes:

Snap Action Switch

Type:

Sump Pump

Flow Rate (GPH):

4000

Horse Power:

1/3

Max Head (Ft):

21

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm