Apply to be a TradeMaster!
Main product image of Cast Aluminum Utility Pump - 1/4 HP, 25' Cord
Magnifying glass
Hover image to zoom

Cast Aluminum Utility Pump - 1/4 HP, 25' Cord

Brand:
Bluefin
SKU:
BF-UT25CA-25
Rating:
(0)
Q&A:
(0)
Cast Aluminum Utility Pump - 1/4 HP, 25' Cord
Magnifying glass
Hover image to zoom
BF-UT25CA-25 is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Horse Power
1/4 HP

Description

–
This item is a Cast Aluminum Utility Pump - 1/4 HP, 25' Cord manufactured by Bluefin. This pump has a flow rate of 1600 GPH and features a manual switch.

Specs

–
Max Head (Ft):

25

Warranty:

2 Year

Type:

Utility Pump

Flow Rate (GPH):

1600

Horse Power:

1/4

Includes:

Manual Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm