Shop Resideo Sale
Main product image of 1-1/4" Boiler Header with 1" Outlets (4 Branches)
Magnifying glass
Hover image to zoom

1-1/4" Boiler Header with 1" Outlets (4 Branches)

Brand:
Bluefin
SKU:
BH125-100-4
Rating:
(0)
Q&A:
(1)
1-1/4" Boiler Header with 1" Outlets (4 Branches)
Magnifying glass
Hover image to zoom
$51.61 each
BOX UP & SAVE 8%
$379.92 box of 8
$47.49 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Supply Size
1-1/4"
Product Highlight: Number of Outlets
4
Product Highlight: Loop Size
1"

Description

–

1-1/4" Boiler Header with 1" Outlets (4 Branches)

  • Branches are 6" on Center

Specs

–
Supply Size:

1-1/4"

Number of Outlets:

4

Loop Size:

1"

Type:

Boiler Header

Maximum Rated Pressure:

300 psi

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Supply Size
Number of Outlets
Loop Size
Type
Maximum Rated Pressure
CURRENT ITEM
Product Image of 1-1/4" Boiler Header with 1" Outlets (4 Branches)
1-1/4" Boiler Header with 1" Outlets (4 Branches)
SKU: BH125-100-4
1-1/4"
4
1"
Boiler Header
300 psi

You May Also Need

1" Full Port Threaded Ball Valve (Lead Free)
SKU: BVT100
Bluefin

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the total length of this header?

Asked by That boiler guy 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. This boiler header measures 28" long.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy