Apply to be a TradeMaster!
Main product image of 3/8" Black 45-Degree Elbow
Magnifying glass
Hover image to zoom

3/8" Black 45-Degree Elbow

Brand:
Bluefin
SKU:
BL45E038C
Rating:
(10)
Q&A:
(1)
3/8" Black 45-Degree Elbow
Magnifying glass
Hover image to zoom
$1.98 each
BOX UP & SAVE 20%
$119.25 box of 75
$1.59 each
In Stock
In Stock
Get 357 Wed, Oct 7

This item replaces: BMFF0038, BL45E038, J-BLE4-03

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Angle
45°

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black 45° Elbow

Specs

–
Angle:

45°

Size:

3/8"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Angle
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 3/8" Black 45-Degree Elbow
3/8" Black 45-Degree Elbow
SKU: BL45E038C
(10)
45°
3/8"
Threaded
Female
Malleable Iron
45°
3/8"
Threaded
Female
Iron

Product Reviews

4.8 out of 10 reviews
100% would recommend this product
4.8
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

Fast and they have everything...

Purchased 3/8 inch 45deg black elbow that no place in Portland,Oregon had. Got it delivered in 2 days!
Chris
Gresham, or
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again..

I have purchased other products from other suppliers, but they don't even touch the quality of the items I get from Supply House. These elbows are of excellent quality and the threads are very clean. They look great in the projects I make..
Steampunk Mike
La Sal, Ut
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

As always great quality and great fit
Pipe lamp Man
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One of many orders

Everything in my orders worked out perfectly
White Tiger
Panama City,Fl.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Products STELLAR Customer Service

I love your products especially the price point. I mostly purchase the IMPORTED black pipe fittings for use in art projects and lamps. Never have I dealt with a company that has such exceptional customer service.
BC
Metro Detroit Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product, Top Qualty, will buy again...

Excellent Product, Top Qualty
Edmund
New Jersey
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Worked perfectly.
Chuck
Billings, MT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good value

Built a railing with these and they were perfect for my application.
JTS121
JEFFERSON, OH
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WILL order them again!

I use them to build chandeliers and wine racks...
Pineapple
Culpeper, VA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Even on an Angle it's still on Point

Perfect fit.
Griff
Detroit
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is there a major difference between the imported black pipe and the other black pipe? will one last longer than the other?

Asked by Ron 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Both black pipes meet the same ratings and have the same approval codes.

Was this review helpful to you?
- Cal from NH

There is a quality difference. I just plumbed a 2 boiler system with 1000 gallons of storage. Mostly 1-1/4" black threaded with about 70 fittings and tees. I started the project with the imported (China) fittings but by the end I was buying the USA Ward fittings. With the China fittings sometimes the thread engagement is inconsistent so if you have a threaded pipe section that needs to be a certain length, I'd measure, cut & thread the pipe then go to install and sometimes I was short or long depending how deep the pipe threaded into the fitting. This variation isn't happening with the USA Ward fittings, engagement was always consistent. It wasn't the pipe threader either. I checked setup & adjusted it perfect. Another problem is the China fittings & nipples are not always machined square. So say you have a 10' pipe section with a tee for a temp well in the middle of it. When you thread the 5' pipes into the tee the run sometimes becomes a "V" instead of a straight line so it looks junky, is hard to hanger & otherwise work with. For short runs that end with pex or something this doesn't matter in how it functions but looks terrible all crooked. Between the engagement dept & out of square machine work the China fittings were causing me problems, costing me time & work quality. It wasn't worth the savings so the end of the project got USA Ward fittings. Besides the USA made Ward fittings are nicer looking parts without casting flash, metal grain looks tighter, they feel heavier, & look like they have more metal around the ends where the pipe threads in. The China fittings have more machine oil on them so I had to clean them in the automotive parts washer before using them. Maybe the oil doesn't matter but I didn't want the oil in my boiler water or the greasy mess working with the fittings. The USA Ward fittings are clean out of the bag. The Chinese nipples were very greasy... maybe your into that.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy