Apply to be a TradeMaster!
Main product image of 3/8" Black 45-Degree Street Elbow
Magnifying glass
Hover image to zoom

3/8" Black 45-Degree Street Elbow

Brand:
Bluefin
SKU:
BL45S038C
Rating:
(8)
Q&A:
(0)
3/8" Black 45-Degree Street Elbow
Magnifying glass
Hover image to zoom
$2.23 each
In Stock
In Stock
Get 96 Wed, Nov 18
Size: 
3/8"

This item replaces: BL45S038, BMSF0038

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female, Male Thread Type
Product Highlight: Angle
45°

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black 45° Street Elbow

Specs

–
Angle:

45°

Size:

3/8"

Connection Type:

Threaded

Thread Type:

Female

Male

Material:

Malleable Iron

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Angle
Size
Connection Type
Thread Type
Material
CURRENT ITEM
45°
3/8"
Threaded
Female
Male
Malleable Iron
3/8" Black 45° Street Ell, Class 150
SKU: 0310027008
45°
3/8"
Threaded
Female
Male
Iron

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Product good quality

I realize this wasn't a big purchase, but I was in a pinch for these parts and supplyhouse.com shipped them to me very quickly and got me out of a jam.thank you!!!!
John s.
Hatboro, Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service

one of the places I could fined these ellbows thanks
lenny
dozier al
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved my problem

Used on a portable air tank
Gus
Montana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It solved my problem

Used a a portable air tank
Gus
Montana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4" Black 45 Street Elbow

Used for residential main line steam vent
CDM
Livingston, NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Works as designed
Bill
Agawam, Massachusetts
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described.

Looks, feels, and functions just like any other fitting.
DL
Texas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality

i used it to rebuilt exhaust system on my diesel engine
leon
seattle, wa
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy