Shop Limited Time Deals
Main product image of 1/2" Black 45° Street Elbow
Magnifying glass
Hover image to zoom
1/2" Black 45° Street Elbow
Magnifying glass
Hover image to zoom
BL45S050 has been discontinued
Discontinued November 20, 2023
This product has been discontinued.
Direct Replacement:
1/2" Black 45-Degree Street Elbow
Brand:
Bluefin
SKU:BL45S050C
(8)
Order by today, receive 1277 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female, Male Thread Type
Product Highlight: Angle
45°

Description

Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black 45° Street Elbow

Specs

Angle:

45°

Size:

1/2"

Connection Type:

Threaded

Thread Type:

Female

Male

Material:

Malleable Iron

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Angle
Size
Connection Type
Thread Type
Material
CURRENT ITEM
45°
1/2"
Threaded
Female
Male
Malleable Iron
45°
1/2"
Threaded
Female
Male
Iron

You May Also Need

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Product good quality

I realize this wasn't a big purchase, but I was in a pinch for these parts and supplyhouse.com shipped them to me very quickly and got me out of a jam.thank you!!!!
John s.
Hatboro, Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service

one of the places I could fined these ellbows thanks
lenny
dozier al
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved my problem

Used on a portable air tank
Gus
Montana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It solved my problem

Used a a portable air tank
Gus
Montana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4" Black 45 Street Elbow

Used for residential main line steam vent
CDM
Livingston, NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Works as designed
Bill
Agawam, Massachusetts
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described.

Looks, feels, and functions just like any other fitting.
DL
Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality

i used it to rebuilt exhaust system on my diesel engine
leon
seattle, wa
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?