Apply to be a TradeMaster!
Main product image of 2-1/2" x 2" Black Bushing
Magnifying glass
Hover image to zoom

2-1/2" x 2" Black Bushing

Brand:
Bluefin
SKU:
BLB250-200C
Rating:
(3)
Q&A:
(1)
2-1/2" x 2" Black Bushing
Magnifying glass
Hover image to zoom
$8.36 each
BOX UP & SAVE 17%
$103.50 box of 15
$6.90 each
In Stock
In Stock
Get 295 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2" x 2"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

2-1/2" x 2" Black Bushing

Specs

–
Size:

2-1/2" x 2"

Connection Type:

Threaded

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
CURRENT ITEM
Product Image of 2-1/2" x 2" Black Bushing
2-1/2" x 2" Black Bushing
SKU: BLB250-200C
(3)
2-1/2" x 2"
Threaded
Malleable Iron

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Friendly customer service with very knowledgeable sale peopl

Will be using again for any additional parts.
William
St Louis, Mo.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

We use these bushings for steam boilers. They are not usually available locally. Supply house always has them in stock.
Comfort tech
Scotia,NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

It works, but the machining work on it is a little rough.
Bob
Ia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: IS THIS AN NPT FITTING?

Asked by CHROMEDOME 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy