Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Black Fittings (Imported)
Black Bushings (Imported)
3" x 2" Black Bushing
Brand:
Bluefin
SKU:
BLB300-200
Rating:
(4)
Q&A:
(1)
Hover image to zoom
BLB300-200 has been discontinued
Discontinued October 21, 2023
This product has been discontinued.
This item replaces:
J-BLB-3020
Direct Replacement:
3" x 2" Black Bushing
Brand:
Bluefin
SKU:
BLB300-200C
(4)
Order by
today
, receive 245 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
3" x 2"
Malleable Iron
Threaded Connection
Description
–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.
3" x 2" Black Bushing
Specs
–
Size:
3" x 2"
Connection Type:
Threaded
Material:
Malleable Iron
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Connection Type
...
Material
...
CURRENT ITEM
3" x 2" Black Bushing
SKU:
BLB300-200
(4)
Bluefin
3" x 2"
Threaded
Malleable Iron
3" x 2" Black Hexagon Bushing, Class 150, 031890828207
SKU:
0318908282
Anvil
3" x 2"
Threaded
Iron
You May Also Need
2" x 12" Black Nipple
SKU:
NPBL2012
Everflow
2" x 3" Black Nipple
SKU:
NPBL2030
Everflow
2" x 2-1/2" Black Nipple
SKU:
NPBL2025
Everflow
2" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT200
Bluefin
1/2" Press x Male Copper Adapter
SKU:
50015
JW
1/2" x 1/8" Black Bushing
SKU:
BLB050-018
Bluefin
3/4" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT075
Bluefin
2" Copper x Male Adapter
SKU:
30378
Elkhart
Product Reviews
4.5
out of 4 reviews
100%
would recommend this product
4.5
out of 4 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-4
of
4
reviews
Sort: Most Recent
Well made
These fittings were for my own house oil tank supply & vent piping.
Mickey
Middletown RI
16 days ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Friendly customer service with very knowledgeable sale peopl
Will be using again for any additional parts.
William
St Louis, Mo.
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Excellent product
We use these bushings for steam boilers. They are not usually available locally. Supply house always has them in stock.
Comfort tech
Scotia,NY
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Yes
It works, but the machining work on it is a little rough.
Bob
Ia
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: IS THIS AN NPT FITTING?
1 Answer
Asked by CHROMEDOME 16 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- PexSupply Staff
Yes, it is.
Was this review helpful to you?
0
0
Flag this review
×
Video