Apply to be a TradeMaster!
Main product image of 3/8" Black Wide Top Beam Clamp
Magnifying glass
Hover image to zoom

3/8" Black Wide Top Beam Clamp

Brand:
Bluefin
SKU:
BLBC038W
Rating:
(0)
Q&A:
(0)
3/8" Black Wide Top Beam Clamp
Magnifying glass
Hover image to zoom
$1.67 each
Backorder
Backorder
Get it Tue, Jan 5 - Tue, Mar 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Ductile Iron
Product Highlight: Finish
Plain

Description

–
3/8" Black Wide Top Beam Clamp
  • Material: Ductile Iron Body with Hardened Steel Screw
  • Finish: Plain (Black)

Specs

–
Size:

3/8"

Pipe Size:

4"

Finish:

Plain

Material:

Ductile Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy