Apply to be a TradeMaster!
Main product image of 1" Black Carbon Steel Band Hanger
Magnifying glass
Hover image to zoom

1" Black Carbon Steel Band Hanger

Brand:
Bluefin
SKU:
BLBH100
Rating:
(1)
Q&A:
(0)
1" Black Carbon Steel Band Hanger
Magnifying glass
Hover image to zoom
$0.56 each
BOX UP & SAVE 5%
$106.00 box of 200
$0.53 each
In Stock
In Stock
Get 64 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Plain

Specs

–
Size:

1"

Material:

Carbon Steel

Pipe Size:

1.315" (O.D)

Finish:

Plain

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Doesn't come with the nuts

The band itself was as advertised. But I missed that they don't come with the nuts. So those need to be ordered separately
Mike
Denver, CO
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy