Apply to be a TradeMaster!
Main product image of 1/8" Black Coupling
Magnifying glass
Hover image to zoom

1/8" Black Coupling

Brand:
Bluefin
SKU:
BLC018C
Rating:
(16)
Q&A:
(3)
1/8" Black Coupling
Magnifying glass
Hover image to zoom
$1.60 each
BOX UP & SAVE 19%
$90.30 box of 70
$1.29 each
In Stock
In Stock
Get 748 Mon, Oct 5
Order by 6PM, receive Monday

This item replaces: BLC018, J-BLC-01, BMCPL018

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Coupling

Specs

–
Size:

1/8"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 1/8" Black Coupling
1/8" Black Coupling
SKU: BLC018C
(16)
1/8"
Threaded
Female
Malleable Iron
1/8"
Threaded
Female
Iron

Product Reviews

5 out of 16 reviews
100% would recommend this product
5
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 16 reviews

Good product

Supply House has great prices. Thank you.
Dave
253 Ruby Lane, Morrison,TN 37357
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are quality products at a very competitive price

Always arrives quickly and free freight is a big plus. Easy to use website.
RF
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described and priced just right.

used to make a wrapping paper dispenser (along with other items) Perfect
Produkt
Salinas, Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent!

Great customer service and delivery was quick. Definitely going to purchase from them again!
Drew
Oklahoma City, Ok
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked for my intended purpose

Used to hook up an indoor exhaust system to a MEP-802A military surplus generator. Worked perfectly.
Smithsonite
western central MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent products from this website

Happy with anything I purchase from this website!
Mary
Warwick, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by again

Fast shipping.Had what I needed.
Jeff
Harrodsburg Ky
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like your products and will continue to purchase in the fu

I am satisfied with your company's products and services. I will continue to purchase and use your company.
John Lee
Buford, GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again

Good Quality right price
Nas
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product

I used it to build a bookshelf with nipple and couplings , turned out great . Delivery was fast , on my doorstep in a 3 days , I have been ordering all my materials from supply house, always pleased
Mom
Ventura
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: What is the outside diameter and the length of this fitting?

Asked by Beauty Junkie 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, The Outside Diameter would be about 0.54 inches, approximately 1.06 inches in length.

Was this review helpful to you?

Q: is this a malleable fitting?

Asked by dmoseley 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes it is.

Was this review helpful to you?

Q: What is the TPI?

Asked by Reid 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The fitting is standard NPT, 14 TPI for 3/4".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy