Apply to be a TradeMaster!
Main product image of 3/8" Black 90-Degree Street Elbow
Magnifying glass
Hover image to zoom

3/8" Black 90-Degree Street Elbow

Brand:
Bluefin
SKU:
BLES038C
Rating:
(25)
Q&A:
(0)
3/8" Black 90-Degree Street Elbow
Magnifying glass
Hover image to zoom
$1.45 each
BOX UP & SAVE 15%
$73.80 box of 60
$1.23 each
In Stock
In Stock
Get 4,183 Mon, Oct 5
Order by 6PM, receive Monday

This item replaces: BMSN0038, BLES038

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female, Male Thread Type
Product Highlight: Angle
90°

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black 90° Street Elbow

Specs

–
Angle:

90°

Size:

3/8"

Connection Type:

Threaded

Thread Type:

Female

Male

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Angle
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 3/8" Black 90-Degree Street Elbow
3/8" Black 90-Degree Street Elbow
SKU: BLES038C
(25)
90°
3/8"
Threaded
Female
Male
Malleable Iron
90°
3/8"
Threaded
Male
Female
Iron

Product Reviews

4.72 out of 25 reviews
92% would recommend this product
4.72
out of 25 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
8%
3 star
4%
2 star
4%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I Always Shop Here

The 2" 90 degree street elbows as well as many other fittings and nipples purchased here went into this beautiful table.
VS

Most Liked Negative Review

rusted threads for the 2nd time

I'm a huge Supply House fan and this is the first negative comment I've made. The reason why this is disconcerting is that I asked that the first street elbow be replaced due to the threads being rusted and the replacement had the same rust as the first.
Showing 1-10 of 25 reviews

Quality Item

Handrail System
Murphy
Ocean Shores, WA.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent purchase.

Shipped fast! Very happy with the service!
Dave
Southern Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These have gotten even better

I make industrial pipe lamps with these fittings. The previous design (made in China, I believe) had a terrible-looking extra "tab" (don't know what to call it) near the threads, that took away from the overall look. The newer batches I've been receiving are made in Vietnam, and they are much better.
Steveopedia
Boston, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Not easy to find except on your site!!
CowboyEd
Matawan,N.J.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Casting Line interfered with the threads sealing

Casting mark in the threads caused all 4 of these to leak in the exact same spot. It seems like there was a void or something in the mold when they casted the fittings I received. Ended up having to use thread tape and pipe dope to get them to seal with 12PSI water pressure.
Jaret
Ohio
4 years ago
Was this review helpful to you?

Would buy again

Quality as usual
Dave
Eaton Rapids Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

thanks for being prompt

Hi, you guys did a great job shipping the product quickly. Wish you included more details in the packaging so i could match the item to my purchase order. But love the selection and that you supplied the product very prompt.
kHall
Rancho Cucamonga
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best elbow ever

Ok so its a black pipe elbow just what I wanted correct size and threads. Its awesome.
perfect elbow
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality.

Used in piping Burnham Boiler.
Boomer
Chesapeake, Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality.

I used in piping a Burnham Series 2 gas boiler.
Boomer
Chesapeake, Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy