Apply to be a TradeMaster!
Main product image of 3/4" Black Floor Flange
Magnifying glass
Hover image to zoom

3/4" Black Floor Flange

Brand:
Bluefin
SKU:
BLFF075C
Rating:
(251)
Q&A:
(14)
3/4" Black Floor Flange
Magnifying glass
Hover image to zoom
$5.29 each
In Stock
In Stock
Get 2,194 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
3/4"
1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"

This item replaces: BLFF075, BMFL0034, J-BLFF-07, 2-BLFF-07

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Floor Flange

Features:
  • Malleable Iron Construction-makes the flange easy to work with while providing excellent durability.

Specs

–
Size:

3/4"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.74 out of 251 reviews
95% would recommend this product
4.74
out of 251 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
87%
4 star
5%
3 star
4%
2 star
2%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great Wall Unit!

I used this product to built a wall shelving unit in my game room. It turned out GREAT! I used the flanges for the base and the wall mounts. They just needed a little wipe down with clorox wipes and it came together incredibly. i know most people use your product for plumbing, but you have the best prices on these items to build retro warehouse shelving units for the house!
VS

Most Liked Negative Review

Decent flanges

Used this product to build and industrial style coffee table. Not very level but I was able to make them work. I just couldn't say no to the price
Showing 1-10 of 251 reviews

Quality product

Quality product, nicely packaged and timely delivered. Thank you.
Smokey
USA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Service is everything

I ordered some 11/2" black iron flanges for a project. The process was quick and simple. When the flanges arrived, I noticed that the order was short (2) flanges, with no mention of a backorder quantity. I called customer service and received the additional flanges the next day. I appreciate the quality of the product and the competitive pricing, and more importantly the excellent customer service!!
Wes
Central Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

For sure I would

These flanges actually are feet for my pipe lamps I make
Tom
Altoona
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

cast iron flanges sent in mylar that arrived empty

would have used them for a custom shower rod, had to source them from elsewhere as needed them asap
migs
RI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poor quality

Crooked threading
dib
redding ct
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like it!

This is an unusual sized floor flange; near impossible to find locally. Great transaction with a great team at Supply House
Sam
Annapolis, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertized - Fast ship - low cost - quality parts

Nuf said
Scalded Dog
Chewelah, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The two parts I bought went together great and it worked how I needed it to
Puck
Evart, MI 49631
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

satisfied

would buy again
happy
florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

These products are assembled to make a wall mounted bar to hang items from in a store chain we are working with. I couldn't be more impressed at the prices and speed of delivery..
Frank
Novi, Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

14 Questions
14 Questions
ASK A QUESTION

Q: What is the Height of the 2" Floor Flange?

Asked by Jeff 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Jeff! The height is .98".

Was this review helpful to you?

Q: How heavy is the 3/4" floor flange?

Asked by Mike 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

The 3/4" Black Floor Flange's weight is listed as 0.44lbs.

Was this review helpful to you?

Q: Do these flanges have a straight thread or a tapered (NPT) thread? Or are they somewhere between the two because they are Chinese? I would like to cut a nipple with a long thread and put it all the way through the flange.

Asked by Sandra 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello Sandra, It would be tapered thread.

Was this review helpful to you?

Q: What is the thread size?

Asked by AJ 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

3/4" Female NPT

Was this review helpful to you?

Q: How many threads per inch does this have?

Asked by adam 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is standard 1" NPT, 11-1/2" TPI.

Was this review helpful to you?

Q: Is the threaded part of the flange deep enough that I can thread a pipe in from both sides and still have a strong joint?

Asked by davidmlong63 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No, the threaded portion is only intended to be threaded from one direction

Was this review helpful to you?

Q: does the flange fit 1 1/2" conduit

Asked by boss 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Depends on the conduit, some conduit is straight thread some is NPT, NPT will fit.

Was this review helpful to you?

Q: What is the total diameter of the 3/4" Black Floor Flange?

Asked by Amanda 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

the total diameter for the 3/4" Flange is 3 3/8"

Was this review helpful to you?

Q: What is the outside diameter of the 3/4 floor flange.

Asked by Jaybird 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The OD of the flange is 4.5".

Was this review helpful to you?

Q: What is the width of the 1" flange?

Asked by linda 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply House Staff

This diameter of the flange is approximately 4"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy