Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Black Fittings (Imported)
Black Merchant Couplings (Imported)
1" Black Steel Merchant Coupling
Brand:
Bluefin
SKU:
BLMC100
Rating:
(1)
Q&A:
(0)
Hover image to zoom
BLMC100 has been discontinued
Discontinued February 6, 2024
This product was discontinued by the manufacturer.
This item replaces:
MCBS0100
Direct Replacement:
1" Black Merchant Coupling
Brand:
Bluefin
SKU:
BLMC100C
(0)
Order by
today
, receive 80 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1"
Steel
Description
–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.
1" Black Steel Merchant Coupling
Specs
–
Size:
1"
Material:
Steel
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
2" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT200
Bluefin
3/4" Full Port Threaded Ball Valve
SKU:
BVT075-NP
Bluefin
1" Full Port Threaded Ball Valve
SKU:
BVT100-NP
Bluefin
1-1/2" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT150
Bluefin
1-1/4" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT125
Bluefin
1/2" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT050
Bluefin
1" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT100
Bluefin
3/4" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT075
Bluefin
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Yes, I will buy these parts again!
I use them to connect pipes in our mobile lubrication systems we manufacture.
RMB @ SST
Appleton, WI
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video