Apply to be a TradeMaster!
Main product image of 1/8" x 11" Black Nipple
Magnifying glass
Hover image to zoom
1/8" x 11" Black Nipple
Magnifying glass
Hover image to zoom
$3.49 each
BOX UP & SAVE 22%
$68.00 box of 25
$2.72 each
In Stock
In Stock
Get 51 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1/8"
Length (Inches): 
11"
3"

MANUALS (1)

Warranty Information

This item replaces: NPBL1811, BLN-01110

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Length (Inches)
11" Length
Product Highlight: Pressure Rating
150 psi
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

1/8" Black Nipple

Specs

–
Size:

1/8"

Product Type:

Black Nipple

Pressure Rating:

150 psi

Application:

Schedule 40

Length (Inches):

11"

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Product Type
Application
Length (Inches)
Thread Type
CURRENT ITEM
Product Image of 1/8" x 11" Black Nipple
1/8" x 11" Black Nipple
SKU: BLN018-1100
(211)
1/8"
Black Nipple
Schedule 40
11"
Male
1/8"
Black Nipple
Schedule 40
11"
Male

Product Reviews

4.85 out of 211 reviews
96% would recommend this product
4.85
out of 211 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
9%
3 star
1%
2 star
1%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Part of a shelving project

I used these pipes to make brackets for wooden shelves. I loved that they were already black. However, a few of the pipes were not perfected straight so they kind of stick out of the wall at an angle. But great price!
VS

Most Liked Negative Review

Product Works As Intended But Pricing..

Product works as intended but pricing is starting to not be competitive. I use Supply house for discounts and bulk but Pricing, but it seems they are pricing themselves out of the market on certain items. I have been using Supply House for 4 years now and I've slowly watched prices In Bulk dscounts become worse. They discontinue a product and create a new listing which is the same item but with a higher price. I have found a new supplier for this particular 1/2" X 12" iron pipe.
Showing 1-10 of 211 reviews

Multiple purchases, no issues

Product is exaclty as described, great quality, fast shipping
HappyCustomer328
Edwardsburg, MI
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Excellent product, fast service and the price is good. Nuff said!
Billy
Springfield, GA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Second purchase, no problems

Second bulk purchase of this item for my crew. Ships quickly and in new condition. Will continue to make purchases of this item from Supply House moving forward.
HappyCustomer328
Edwardsburg, MI
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery, Quality product

We use this product on 3 different applications, no issues with quality or time of delivery
HappyCustomer328
Edwardsburg, MI
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What I needed

Did the job I got it for.
Jr
Terre Haute,In
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is the place to shop!

This is a great product at a great price. Shipped quickly and was exactly what I was expecting.
Sam
Oregon
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is the place to shop!

This is a great product at a great price. Shipped quickly and was exactly what I was expecting.
Sam
Oregon
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good company to deal with

Good product
Horseplow
Kansas
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best customer service

I have ordered several items in the past month. Always fast shipping. And when one box arrived empty, due to shipping mishandling, it was replaced and sent out immediately. A+
DJ
Gardnerville, Nevada
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and product.

It did everything it was supposed to do. I appreciated the hat and T shirt that you sent me which I wasn't expecting!!
Red
NE Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

13 Questions
13 Questions
ASK A QUESTION

Q: Is this black pipe good for natural gas

Asked by Ds 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Yes, black pipe can be used for NG correct.

Was this review helpful to you?

Q: What should I use to clean the residue off the nipples?

Asked by Asheton 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

There are many ways to clean off black pipe/fittings. We suggest checking out the following YouTube video: https://www.youtube.com/watch?v=7bReWtdBtkA

Was this review helpful to you?

Q: Does the length specification include the threaded portions?

Asked by Josh C 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is the overall length of the nipple.

Was this review helpful to you?

Q: Is the Bluefin brand pipe imported?

Asked by Carmen 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?

Q: I know it says the color is black; but is it a plastic material or a galvanized metal material?

Asked by Danielle 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This fitting is made of steel and painted black for use in black pipe applications.

Was this review helpful to you?
-

*Not plastic, iron. **Black iron pipe is cast from several grades of ductile or malleable iron.*

Was this review helpful to you?
-

This is black iron pipe, Galvanize pipe would be bright colored

Was this review helpful to you?
-

It is STEEL pipe!   The BLACK appearance is the result of treatment applied (like guns) to protect against rust.

Was this review helpful to you?
-

Its not galvanized. The pipe between the threads is painted black.

Was this review helpful to you?
-

Black pipe/nipple is not galvanized. Black pipe is used for hydronic heating systems and for gas supply. The pipe is made from steel. The "black" refers to the color of paint on the pipe.

Was this review helpful to you?
-

Black steel.

Was this review helpful to you?

Q: Is this piece a 2" pipe that is 4 inches long. Forgive the ignorance, but some of this can be confusing. Is the first measurement always the diameter of the pipe itself and the 2nd measurement the length? Thanks for any information. :)

Asked by Amy1223 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Correct in this instance the 2" would be the Inside Diameter of the pipe. the 4 in would be the length of the pipe

Was this review helpful to you?
-

YES! This pipe is 2" wide (big) and 4" long.  See right-side of product display (link below) and you will see longer versions of the same size (2") pipe. Hope this helps.

Was this review helpful to you?
-

you are correct. The diameter is 2"; the length is 4"

Was this review helpful to you?

Q: What is the material of this product? It is not in the specification

Asked by Nhan 11 years ago

Add your answer

* Required Field
- rocktamusprime

Sch 40 black steel pipe Powered by Cricket Wireless

Was this review helpful to you?
-

Malleable *Iron*

Was this review helpful to you?

Q: does the nipple give off a black residue when touched?

Asked by jake 12 years ago

Add your answer

* Required Field
- "Water man Stan"

All black nipples had a residue on them when they are new, mostly oil from manufacture making product. It will also create discolored water when running water through it, that's why it is not used in water supply, except boiler app. Where water is treated. Hope that helps! Sent from my iPad

Was this review helpful to you?

Q: Based on all the answers -- the length of the thread is either 3/4, 5/8 or 1/2. If anyone can provide the true thread length -- I'd be one happy camper... thanks

Asked by lakemcdougall 12 years ago

Add your answer

* Required Field
-

The reviews and Q&A are the same for all sizes of a single product. You might be looking at 1/2" x 3" black nipple, but a review or Q&A might apply to a 1/8" close nipple. The threaded length is standard in each case. For any 1/2" NPT, the standard visible external threaded length is about 3/4". A good reference is http://www.engineeringtoolbox.com/npt-national-pipe-taper-threads-d_750.html

Was this review helpful to you?

Q: Is the thread NPT or BSPT?

Asked by TheRooster 12 years ago

Add your answer

* Required Field
- rocktamusprime

Npt Sent from my Galaxy S®III

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy