Apply to be a TradeMaster!
Main product image of 3/8" x 24" Black Nipple
Magnifying glass
Hover image to zoom

3/8" x 24" Black Nipple

Brand:
Bluefin
SKU:
BLN038-2400C
Rating:
(99)
Q&A:
(2)
3/8" x 24" Black Nipple
Magnifying glass
Hover image to zoom
BLN038-2400C is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
24" Length

Description

Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

3/8" Black Pipe

Specs

Product Type:

Black Nipple

Length (Inches):

24"

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
Size
CURRENT ITEM
Product Image of 3/8" x 24" Black Nipple
3/8" x 24" Black Nipple
SKU: BLN038-2400C
(99)
Black Nipple
24"
3/8"
Black Nipple
24"
3/8"

Product Reviews

4.68 out of 99 reviews
92% would recommend this product
4.68
out of 99 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
13%
3 star
1%
2 star
3%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great priced pipe for industrial products

My husband and I ordered this pipe to build some industrial built ins in our living room! The price was great and the product superb! Will buy again!
VS

Most Liked Negative Review

Paint flakes everywhere

This pipe looks like it was just galvanized pipe dipped in black paint. As soon as I picked it up, the paint was flaking all over my hands. When I out a wrench on it the paint chipped right off exposing bright silver pipe. It made a mess all over the place. It still did the job as far as I can tell so far and I need to paint it for outside anyway. I just haven't finished the project yet so I haven't tried to paint the painted pipe yet
Showing 1-10 of 99 reviews

I will be using your team in the future

got the materials to us when we needed it thank you
ruben
Anaheim CA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Machine tooled pipe nipples

Supplyhouse pipe nipples are the best I have seen. Precisely cut and threaded by machine tooling makes them superior to the pipe dies that other sources provide. No oil inside, outside or on the thread provides a great looking finished product and very cost effective as well.
Master of disaster
Seneca Castle, NY 14547
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Experience overall

The product arrived WELL packaged and very quickly. The website was easy to navigate and I was able to find what I was looking for at a good price.
Bob
Annapolis, MD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nipples

The product was fine but the packing was terrible who packs nipples unsecured with ignitors. Nothing broken so no use in complaining common sense not so common
J w
Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So Easy Good

This was so easy ordering and fast delivery, and the product quality was great
Bone
Aurora
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So Easy

this was so easy ordering and fast delivery and the product quality was great
Bone
Aurora
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yeah

Mmm
Mike
Addison Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product and pricing. Fast shipping.

Excellent product and pricing. Fast shipping. Way better pricing then the big box stores.
David K.
Oceanside, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy all of my black iron fittings and nipples from Supply

I installed all new black iron gas pipes in a house. It was very easy to look online and pick all the materials I needed
David
Philadelphia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reasonable Price, Acceptable Product

The nipples worked fine. Still needed a bit of deburring at the cut, but no loose chips, just a bit of diameter reduction. Would work in many cases without the extra deburr.
Alrec01
SE Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this nipple be used for heating oil tank for oil filler pipe and venting pipe.

Asked by DYI Guy 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This is made of black iron and can be used in oil applications.

Was this review helpful to you?

Q: just want to verify because the picture is confusing - this product is 24 inches long and is 1-inch black tube, correct?

Asked by andrew 12 years ago

Add your answer

* Required Field
- TJ

Correct. The picture is generic and the same for most of the pipes.

Was this review helpful to you?
-

Yes, it is 24" long.

Was this review helpful to you?