Apply to be a TradeMaster!
Main product image of 1/2" x 3-1/2" Black Nipple
Magnifying glass
Hover image to zoom

1/2" x 3-1/2" Black Nipple

Brand:
Bluefin
SKU:
BLN050-350C
Rating:
(0)
Q&A:
(0)
1/2" x 3-1/2" Black Nipple
Magnifying glass
Hover image to zoom
$1.65 each
BOX UP & SAVE 17%
$34.25 box of 25
$1.37 each
In Stock
In Stock
Get 14,802 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (2)


This item replaces: BLN050-350, NPBL1235

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
3-1/2" Length
Product Highlight: Pressure Rating
150 psi
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

1/2" Black Nipple

Specs

–
Size:

1/2"

Length (Inches):

3-1/2"

Product Type:

Black Nipple

Pressure Rating:

150 psi

Thread Type:

Male

Connection Type:

Threaded

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Length (Inches)
Product Type
Thread Type
Connection Type
CURRENT ITEM
Product Image of 1/2" x 3-1/2" Black Nipple
1/2" x 3-1/2" Black Nipple
SKU: BLN050-350C
1/2"
3-1/2"
Black Nipple
Male
Threaded
1/2"
3-1/2"
Black Nipple
Male
Threaded
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy