Skip to accessibility statement
Free shipping on orders over $99
â—Ź
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
Ă—
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Black Nipples (Imported)
1/2" x 48" Black Nipple
Brand:
Bluefin
SKU:
BLN050-4800
Rating:
(9)
Q&A:
(0)
Hover image to zoom
BLN050-4800 has been discontinued
Discontinued May 15, 2024
This product has been discontinued.
This item replaces:Â
BLRCP-05480, PCBL1248
Direct Replacement:
1/2" x 48" Black Nipple
Brand:
Bluefin
SKU:
BLN050-4800C
(9)
Order by
today
, receive 232 byÂ
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1/2"
48" Length
150 psi
Threaded Connection
Male Thread Type
Description
–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.
1/2" Black Pipe
Specs
–
Size:
1/2"
Product Type:
Black Nipple
Application:
Schedule 40
Length (Inches):
48"
Pressure Rating:
150 psi
Thread Type:
Male
Connection Type:
Threaded
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1/2" Gas Ball Valve
SKU:Â
GBV050
Bluefin
1/2" Black Floor Flange
SKU:Â
BLFF050
Bluefin
3/4" Gas Ball Valve
SKU:Â
GBV075
Bluefin
1/2" x 2" Schedule 40 Black Nipple, 033001480403
SKU:Â
0330014804
Anvil
1/2" Galvanized Strap
SKU:Â
GVPS050
Bluefin
Blue Monster Heavy-Duty Industrial Grade Thread Sealant with PTFE (4 oz.)
SKU:Â
76001
Blue Monster
1/2" x 24" Schedule 40 Black Nipple, 033021900707
SKU:Â
0330219007
Anvil
1/2" Flare x 1/2" FIP Gas Ball Valve
SKU:Â
FTGV-12R12F
Everflow
Product Reviews
4.89
out of 9Â reviews
100%
would recommend this product
4.89
out of 9 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
ShowingÂ
1-9
 ofÂ
9
 reviews
Sort: Most Recent
expect to get what described
would buy again
diy
florida
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy again
Supply house rocks
Heatman
Mesa Arizona
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would bug the product again
Some for gas line, some for pipe clamps for wood workj
Andy/pops
Vista Ca
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Just what I needed….would buy again
Worked perfectly for my project
Andy/pops
Vista ca
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Worked great
Used these for making a couple pipe clamps
braunyman
NJ
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy these items again for another project !
Made shelves with al of their products
Terry
Illinois
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Excellent
Good quality and can't beat the price
Nathan
NH
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Perfect
Needed the pipe for pipe wood clamps. Delivery was fast and price was 1/2 what Ace wanted.
Kraig
Arnold,CA
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Ordered several items, received in great condition & timely
I built a camera stand out of plumbing pipe. Everything I ordered worked exactly the way I wanted.
Dad's House
Tulsa, Ok
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video