Apply to be a TradeMaster!
Main product image of Blue Monster Heavy-Duty Industrial Grade Thread Sealant with PTFE (4 oz.)
Magnifying glass
Hover image to zoom

Blue Monster Heavy-Duty Industrial Grade Thread Sealant with PTFE (4 oz.)

SKU:
76001
Rating:
(8)
Q&A:
(0)
Blue Monster Heavy-Duty Industrial Grade Thread Sealant with PTFE (4 oz.)
Magnifying glass
Hover image to zoom
$8.55 each
In Stock
In Stock
Get 239 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
4 oz.
Product Highlight: Max Pressure (PSI)
3000 (Gases), 10000 (Liquids) MAX PSI

Description

–
Seals threads on all Metals, PVC, CPVC, ABS and Nylon Plastic Pipe Systems

Features
  • Heavy-Duty Industrial Grade
  • Specially formulated for production line use
  • Adheres to oily threads
  • Non-hardening
  • Non-toxic
  • Slow-Drying
  • Easy-cleanup
  • Soft-Set
  • Grit-Free
  • Low-Odor

Specs

–
Volume:

4 oz.

Max Pressure (PSI):

3000 (Gases)

10000 (Liquids)

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blue Monster Heavy-Duty Industrial Grade Thread Sealant with PTFE (2 oz. Tube)
SKU: 76000
Blue Monster

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Yep, Good product

I like the 4oz size, I'm a DIYer. Yes, this is a good product.
MikeV
New Jeresey
9 months ago
Was this review helpful to you?

Excellent product

I used this when redoing the oil lines for my furnace after finding a leaking valve, it's easy to use and it's thick so it doesn't drip all over, made all my connections completely leak free.
DiyGuy
Upstate New York
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and FAST shipping

Fit as described.
NH Tom
NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product for leaking threads.

This product is heavier than most and thicker. Making it superior to most pipe thread sealants.
Radiant Heat Guy
Apollo, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality and is a must if you need a heavy duty sealant!

This works perfectly!
AGT
Immokalee, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sealant

What can I say, worked as advertised, no leaks on units applied to.
Jim
Cleveland, Oh
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will always buy this product

Installed coal boiler in outside building, all 1/1/2 black iron piping, and pex inside, used this with the blue monster tape and did not have a single leak. I did use all domestic fittings.
Jcoon
New york
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simply the best Thread Sealant!

We tried several sealants before we discovered Blue Monster. Our Stainless to Stainless connection always developed a leak. Blue Monster stopped the leaks!
Thrasher
Ramseur, NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?